Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Scissors

3.00 (1)
Purpose
Cut completely. Thin iron plate, galvanized sheet, tin plate, copper sheet, wire, cardboard, plastic board, leather, rubber board, Cut completely. Thin iron plate, galvanized sheet, tin plate, copper sheet, wire, cardboard, plastic board, leather, rubber board, Cut completely. Thin iron plate, galvanized sheet, tin plate, copper sheet, wire, cardboard, plastic board, leather, rubber board, Cut completely. Thin iron plate, galvanized sheet, tin plate, copper sheet, wire, cardboard, plastic board, leather, rubber board
Unit Dimensions (Height x Width x Depth)(mm)
145x80x14
Materials (Blade)
Stainless steel cutlery
Material (Grip)
PP/TPR
Cutting Capability (mm)
(Thin iron plate / galvanized plate / tin plate / copper plate) 0.3, (wire / aluminum plate) 0.5, (plastic board) 1.2, (leather / rubber plate) 4.0
Body Weight (g)
62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 MS-145C 18924036 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Unpacking operation
3
From Japan
On 2017-05-08 14:37:33
It is difficult to use frequently as oil is not supplied and movement is heavy. You only have to feed the oil yourself, but the blade is cheap for thick and thick split. ☆ If the movement is smooth ☆ 5, ☆ three because it is heavy even if you put oil.
This review is about item#18924036.

Related Products