Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Craft Scissors

1.00 (1)
Purpose
Paper, vinyl, twig, paper craft, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wire, Paper, vinyl, twig, paper craft, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wire, Paper, vinyl, twig, paper craft, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wire, Paper, vinyl, twig, paper craft, thin iron plate, galvanized sheet, tin plate, aluminum plate, copper sheet, wire
Unit Dimensions (Height x Width x Depth)(mm)
190x90x10
Materials (Blade)
Stainless steel cutlery
Material (Grip)
PP/TPR
Cutting Capability (mm)
(Thin iron plate / galvanized plate / tin plate / copper plate) 0.3, (wire / aluminum plate) 0.5, (aluminum wire) phi. 1.0, (leather / rubber plate) 4.0
Body Weight (g)
66
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 MS-190 18924045 8.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of waste
1
From Japan
On 2016-10-23 12:39:59
Broke resin plate (1mm thick) during cutting. Grip hand interior has become thinner, there is breaking. Until now, we did was new because it has become difficult to cut, but was using a pair of scissors that OLFA SCS-2. Is Will was purchased by mistake versatile manner the SCS-2 that the break with the same work. That's too bad.
This review is about item#18924045.

Related Products