Buy more than* S$200* and get FREE SHIPPING

Saety Sneaker PUMA Air Twisted Low

5.00 (1)
Purpose
Construction, transportation industry
Material (toe core)
synthetic resin
Foot Width
3E equivalent
Functions
grip force, cushioning, flexible, antimagnetic, adiabaticity
Material (Sole)
rubber
Material (Skin)
suede microfiber / nylon
Standard
JSAA A type
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Green 1 pair 1 64-322-0 18933976 139.99 SGD
In stock
26.5 Orange 1 pair 1 64-323-0 18934073 139.99 SGD
In stock
27 Orange 1 pair 1 64-323-0 18934082 139.99 SGD
In stock
25.5 Orange 1 pair 1 64-323-0 18934055 139.99 SGD
In stock
24.5 Green 1 pair 1 64-322-0 18933967 159.99 SGD
Shipped after 2018-05-31
28 Orange 1 pair 1 64-323-0 18934098 139.99 SGD
In stock
26 Green 1 pair 1 64-322-0 18933994 139.99 SGD
In stock
26.5 Green 1 pair 1 64-322-0 18934003 139.99 SGD
In stock
28 Green 1 pair 1 64-322-0 18934028 139.99 SGD
In stock
26 Orange 1 pair 1 64-323-0 18934064 139.99 SGD
In stock
25.5 Green 1 pair 1 64-322-0 18933985 139.99 SGD
In stock
25 Orange 1 pair 1 64-323-0 18934046 159.99 SGD
Shipped after 2018-05-30
27 Green 1 pair 1 64-322-0 18934012 139.99 SGD
In stock
24.5 Orange 1 pair 1 64-323-0 18934037 169.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in factory
5
From Japan
On 2016-03-28 20:04:52
The design is good, the function as safety shoes is also good, if possible, it is the best if you can make light safety shoes.
This review is about item#18934064.