Buy more than* S$200* and get FREE SHIPPING

CLIPS for YKHD-01 (4pcs)

2015 Trusco Published Pages
2 1208
Weight (g)
120
Height (mm)
13
Width (mm)
25
Material
Steel, resin
TRUSCO Part Number
483-6103
Specification
For EKW / SKX series roller cabinet.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YKHD-01A 16406872 8.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products