Buy more than* S$200* and get FREE SHIPPING

THIN METAL STORAGE CASE

Caution
Anchor mounting is required regardless of wall hanging or standing., Anchor mounting is required regardless of wall hanging or standing., Anchor mounting is required regardless of wall hanging or standing.
2015 Trusco Published Pages
2 1206
Outer Dimensions (Width x Depth x Height) (mm)
600x145x600
Color
Silver
Weight (kg)
14
Material
Body: Steel, Shutter: resin
TRUSCO Part Number
383-7581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EKS-103 16407028 519.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products