Buy more than* S$200* and get FREE SHIPPING

HOST MODULE

2015 Trusco Published Pages
1 1233
Radio Frequency (GHz)
2.4
USB Cable Length (cm)
38
Dimensions (Vetical x Horizontal x Height) (mm)
114.5x32x16
Operating Distance Range (m)
10 -40 (* Usable distance by the working environment is different)
TRUSCO Part Number
410-6342
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GED-Z 16425955 299.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products