Buy more than* S$200* and get FREE SHIPPING

Hand pallet truck (flat-screen low-floor type)

3.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Load Roller Diameter (outer diameter Φ x width W)(mm)
50x93
Width of Fork Inside (mm)
230
Fork Outer Width (mm)
540
Fork Maximum Height (mm)
166
Fork Minimum Height (mm)
51
Steering Wheel (outer diameter Φ x width W)(mm)
180x50
Fork Length (mm)
1150
Fork Width W (mm)
160
Maximum Load Capacity (kg)
2000
Handle Diameter (phi mm)
200
Weight (kg)
77
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HP-2000-LOW 18951686 1,709.99 SGD
In stock
1pc 1 HP-2000-LOW 18951695 1,709.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Used for moving packages
2
From Japan
On 2018-04-20 14:58:29
I would like to purchase again if you improve the wheels a bit more softly (rubber etc.).
This review is about item#18951686.
Used for moving products within the factory
5
From Japan
On 2017-01-26 14:42:46
Because it is thin, it is easy to use as nails enter into various large and small palettes. It is also excellent in cost performance.
This review is about item#18951686.
Pallet Movement of load, loading
3
From Japan
On 2016-08-25 16:52:28
Since it has increased to be assembled to the pallet, purchase a low floor type. I did not check the type of tires well so the iron bared wheels have a bigger sound than the minus. The rise and fall movements are good.
This review is about item#18951686.
Transportation work in a narrow place where the forklift of the product placed on Pla Pala can not be used
5
From Japan
On 2016-04-15 09:57:11
Usability is very good Until now, only products of a certain manufacturer were introduced, but this product can be purchased at almost half price, and usability is unchanged. Durability will be decided in the future. I will try to increase durability if there is no problem.
This review is about item#18951686.

Related Products