Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Brush

4.50 (2)
Brush Width (mm)
20
Trim Length (mm)
30
Weight (g)
140
Overall Length (mm)
270
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 12377 19013697 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning the stone
5
From Japan
On 2017-07-02 15:56:18
It is easier to use and easy to use, but on the contrary the portion on hand is bulky and has a little sense of oppression
This review is about item#19013697.
Dirty, rusty
4
From Japan
On 2016-07-27 15:40:01
The handle is easy to handle and the working efficiency is good. There is a possibility of injury due to a corner at the tip part stopping the brush. I am sanding the corners and using it.
This review is about item#19013697.