Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tinner's Snips

1.00 (1)
Cutting Capability (mm)
(Iron plate) 1.8, (stainless steel plate) 1.2
Overall Length L (mm)
260
Weight (g)
532
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 12752L 19013715 239.99 SGD
Shipped after 2018-05-07
1PCC 1 12752R 19013706 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cut the steel plate
1
From Japan
On 2016-12-06 13:35:05
I explained that there is cutting ability up to 1.8 mm iron plate, I bought it with expectation for its ability, but I think that it is impossible unless it is quite robust grip strength to cut a 1.6 mm iron plate. I can only cut a mere 1.6 m to myself. Personally it is very difficult to grasp as the lever opens too much. It may be tough for people with small hands. It may not be suitable for Japanese people. Anyway, I got a high price and it was disappointing and I was sorry very much.
This review is about item#19013706.