Buy more than* S$200* and get FREE SHIPPING

6W day white LED clip light polycarbonate

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
6000
Arm Length (mm)
40
Clamp Width (mm)
15-30
Rating Life (Hours)
30000
Body Weight (g)
360
Cord Length (m)
1.5
Rated Voltage (V)
AC100
Power Consumption (W)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CLLE06N06BR 18991796 -
Discontinued
[x]
1pc 1 CLLE06N06BK 18991805 -
Discontinued
[x]
ADD TO CART

Related Products