Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Bar

3.90 (29)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cut Name
Double Cut
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 3 14 38 Tip Cylinder Type All Carbide 1pc 1 SC-3-3 18992417 12.99 SGD
In stock
9.5 6 19 63 Arch Type Brazing Steel Shank 1pc 1 SF-9.5-6 18992478 34.99 SGD
In stock
3 3 12.7 38 Radius Taper type All Carbide 1pc 1 SL-3-3 18992277 12.99 SGD
In stock
6 6 16 50 Cylinder Type All Cemented Carbide 1pc 1 SA-6-6 18992347 20.99 SGD
In stock
3 3 14 38 Cylinder Type All Carbide 1pc 1 SA-3-3 18992356 12.99 SGD
In stock
8 6 22 69 Radius Taper type Brazing Steel Shank 1pc 1 SL-8-6 18992286 34.99 SGD
In stock
9.5 6 27 74 Radius Taper type Brazing Steel Shank 1pc 1 SL-9.5-6 18992295 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 2
2 star 1
1 star 5
Review Rating: 3.90
29 Customer Reviews
The reviews are automatic translation.
For deburring of thermal spray
5
From Japan
On 2018-02-15 18:19:04
It cuts even hard materials equivalent to 420 J 2, so it is saved. I would like to repeat in the future.
This review is about item#18992356.
Car Maintenance
5
From Japan
On 2018-01-04 08:03:43
It was a great success in cutting the EX pipe of my car immediately. It cuts to a small but it is cut! It did not clog from the commercially available ones we used to date, and the cutting power was quite good ... very useful. There is no problem with durability.
This review is about item#18992268.
Engine maintenance etc.
5
From Japan
On 2017-12-31 22:54:04
Sharpness is good, it is convenient because heat does not enter the material to be cut.
This review is about item#18992435.
Engine Head Port Polishing
5
From Japan
On 2017-12-13 21:17:16
I am using it in the port polishing of the engine. There is no particular problem.
This review is about item#18992487.
Correction of poor pitch in cover hole
4
From Japan
On 2017-11-11 16:54:41
The brazed steel shank has weak braze, SA - 6 - 6 oill cemented carbide type can not break.
Product cut processing
1
From Japan
On 2017-11-08 10:07:10
I bought two in July, I started using it, I had the same day, and this time the second one was broken. With this we can not take the original. It seems that other reviews are also going up and it is not good as a product.
This review is about item#18992383.
Shaving of steel material
1
From Japan
On 2017-07-20 15:33:00
As soon as I was using steel to scrape it broke from the root.
This review is about item#18992392.
Deburring of products
3
From Japan
On 2017-06-26 18:30:43
It is useful for deburring. I also want to purchase.
This review is about item#18992277.
Turbo Charger Cast Iron Turbine Housing Processing
4
From Japan
On 2017-06-23 20:01:22
Since there was a story that teeth would fall apart in my elder brother's review, I used it on an electric ruther with a precaution and making the voltage about 1/3 with Slidak. It seems like it is good and you can cut it even if you lower the rotation speed
This review is about item#18992444.
Uranami bead study on aluminum welding
5
From Japan
On 2017-06-12 18:54:25
I think that it is good at all, there is no difference even compared with the high brand of the Japanese brand. it's recommended. As an improvement point I think that I would like to choose a little more size, but I'm in trouble if I increase the size and increase the price.
This review is about item#18992444.

Related Products