Buy more than* S$200* and get FREE SHIPPING

High Speed Steel End Mill For Aluminum (2 Flute)

4.18 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter Tolerance (mm)
0--0.03
Shank Diameter Tolerance (mm)
h6
Helix Angle (Degree)
42
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 6 10 55 1pc 1 AL2-3 19044497 13.99 SGD
In stock
12 12 30 95 1pc 1 AL2-12 19044576 23.99 SGD
In stock
14 16 35 105 1pc 1 AL2-14 19044585 28.99 SGD
In stock
15 16 40 110 1pc 1 AL2-15 19044594 32.99 SGD
In stock
16 16 40 110 1pc 1 AL2-16 19044603 35.99 SGD
In stock
9 10 25 80 1pc 1 AL2-9 19044558 18.99 SGD
In stock
4 6 12 60 1pc 1 AL2-4 19044506 13.99 SGD
In stock
5 6 15 60 1pc 1 AL2-5 19044515 13.99 SGD
In stock
10 10 25 80 1pc 1 AL2-10 19044567 18.99 SGD
In stock
20 20 45 125 1pc 1 AL2-20 19044612 49.99 SGD
In stock
7 8 20 70 1pc 1 AL2-7 19044533 15.99 SGD
Shipped after 2018-02-13
8 8 20 70 1pc 1 AL2-8 19044542 15.99 SGD
In stock
6 6 15 60 1pc 1 AL2-6 19044524 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Hobby CNC
5
From Japan
On 2017-10-08 13:18:41
I am using it for processing aluminum. Chipping is harder than cemented carbide.
This review is about item#19044524.
Use cnc
5
From Japan
On 2017-08-08 14:31:07
Sharpness is very good feeling. It is saved because the price is also cheap.
This review is about item#19044524.
Parts processing.
5
From Japan
On 2017-07-06 15:34:21
I think that sharpness was good compared with other manufacturer's products and made a good choice. I would appreciate it if the blade width is 18 mm with the same shank.
This review is about item#19044603.
Cutting
5
From Japan
On 2017-04-11 15:38:41
Being cheap, very sharp and well finished are clean. It can be used without problems.
This review is about item#19044585.
AL cutting
4
From Japan
On 2017-04-08 15:01:59
It seems that it is peeled for light cutting, but its durability can be polished so that it is being used with pin angle attention
This review is about item#19044497.
Cutting of A5052 with CNC
2
From Japan
On 2017-03-09 08:37:09
Several pieces were used but the sharpness was not good. It fuzzs and is rough. Compared with other companies there is no sharpness on the side blade. Hitachi is absolutely better although there is a little price difference.
This review is about item#19044497.
Aluminum processing by NC machine tool
1
From Japan
On 2016-09-26 10:16:57
Although sharpness is good, holding of a blade is very bad, sharpness falls and it breaks at its worst. It is best to replace when sharpness comes down, but the replacement cycle is very short, so I feel like the end mill does not differ from the ordinary end mill in terms of cost ...
This review is about item#19044576.
Plastic cutting processing
4
From Japan
On 2016-08-02 18:55:52
Because it was used in plastic cutting, it can be cracked crisp. Wear of the bottom blade was slightly early, the facial aspect was not so good
This review is about item#19044567.
During processing
5
From Japan
On 2016-05-26 16:28:12
Although other companies are too expensive, they are tolerable. The difficulty of sharpness sharpness is that it is possible to cope well and cut down costs as long as polishing tip
This review is about item#19044506.
Cutting of aluminum alloy
5
From Japan
On 2016-05-11 18:06:24
Even compared with the maker's products it is scaled as well. I still do not know the durability performance.
This review is about item#19044567.

Related Products