Buy more than* S$200* and get FREE SHIPPING

Super Pike jig saw blade

4.71 (7)
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Thread (per 10mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread (per 10mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 0.44 0.94 1gross(144pc) 1 #6 19061893 52.12 SGD
Shipped after 2017-12-22
15 0.38 0.8 1gross(144pc) 1 #4 19061918 43.99 SGD
Shipped after 2017-12-22
28 0.2 0.4 1gross(144pc) 1 #5/0 19061997 52.12 SGD
Shipped after 2017-12-22
33 0.17 0.35 1gross(144pc) 1 #7/0 19062015 63.50 SGD
Shipped after 2017-12-22
11 0.5 1.15 1gross(144pc) 1 #8 19061884 60.65 SGD
Shipped after 2017-12-22
14 0.4 0.85 1gross(144pc) 1 #5 19061902 44.44 SGD
In stock
16 0.36 0.74 1gross(144pc) 1 #3 19061927 40.03 SGD
In stock
17.5 0.34 0.7 1gross(144pc) 1 #2 19061936 40.03 SGD
In stock
19 0.3 0.63 1gross(144pc) 1 #1 19061945 40.03 SGD
In stock
20.5 0.28 0.58 1gross(144pc) 1 #0 19061954 40.03 SGD
In stock
22 0.26 0.52 1gross(144pc) 1 #2/0 19061963 40.03 SGD
In stock
23.5 0.24 0.48 1gross(144pc) 1 #3/0 19061972 40.03 SGD
In stock
26.5 0.22 0.44 1gross(144pc) 1 #4/0 19061988 44.44 SGD
In stock
38.5 0.16 0.32 1gross(144pc) 1 #8/0 19062024 64.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Cutting of copper plate etc.
5
From Japan
On 2017-09-14 08:38:58
I tried using the thread saw blades of various manufacturers but I like this product from elasticity, free cutting property and durability.
This review is about item#19061954.
When cutting a plate pressure of brass plate / copper plate from 1.2 mm to 3.0 mm with a free curve.
5
From Japan
On 2017-08-24 20:43:38
It's been around for a year since using this product for the first time, but for now it can be used with confidence (no more than 5 gloss is used) quality variations (there is no part with blades ...).
This review is about item#19061972.
For engraving
4
From Japan
On 2017-05-20 14:38:27
Until now I was using Barrove's inscription, but changed to here. There were also blades that could not be cut in aimed direction, but it was the same as Barrobe, so I was used to it. There is no problem with sharpness, so I will cut it well so I will use it in future.
This review is about item#19061954.
Engraving
5
From Japan
On 2017-03-15 12:06:53
It can be used without problems. It is saved to buy it online because there are no dealers around
This review is about item#19061936.
It is used to create a sword of a sword.
5
From Japan
On 2016-03-12 15:38:36
Iron plate 2 to 3 mm thick is cut but I feel quite durable. The price was reasonable and saved.
This review is about item#19061902.
Cut out copper / brass plate
5
From Japan
On 2016-03-08 07:28:33
It is a brand I used for the first time, but I like it. I also want to purchase next time. The price is also appropriate.
This review is about item#19061972.
Used for watermarking watermarking and raw material extraction
4
From Japan
On 2015-12-21 14:48:51
It goes straight and is useful because it is less clogging. However, it was regrettable that the saw blade portion had rust and became easily breakable.
This review is about item#19061954.