Buy more than* S$200* and get FREE SHIPPING

Small Clipper

Caution
Comfort handle (this product) has no isolation, Comfort handle (this product) has no isolation
Cutting Capacity (phi mm) Medium Hard Wire
5.2
Cutting Capacity (phi mm) Hard Wire
4.0
Cutting Capacity (phi mm) Soft Wire
6.0
Cutting Ability (phi mm) Piano Wire
3.6
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
372 - 1 pc 1 7102-200 19074588 119.99 SGD
Shipped after 2018-05-24
335 446-8562 1 pc 1 7101-200 19074572 99.99 SGD
In stock
330 - 1 pc 1 7131-200 19074597 119.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products