Buy more than* S$200* and get FREE SHIPPING

Rebar Cutter

Caution
Comfort handle (this product) has no isolation, Comfort handle (this product) has no isolation
Cutting Capability (phi mm)
(HRC19)11.0,(HRC40)9.0,(HRC48)6.0
Blade Length (mm)
44.0
Weight (g)
4110
Overall Length (mm)
950
Thickness (mm)
(Head) 40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 7182-950 19076785 319.90 SGD
Shipped after 2017-09-29
ADD TO CART

Related Products