Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronics Nipper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Capacity (phi mm) Soft Wire
0.4-2.5
Blade Length (mm)
16
Weight (g)
107
Overall Length (mm)
125
TRUSCO Part Number
446-8929
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 7622-125 19077284 63.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products