Buy more than* S$200* and get FREE SHIPPING

Middle Cut Waterproof Safety Shoes AZ-56380

4.00 (5)
Material (toe core)
Steel
Foot Width
3E
Functions
water proof / moisture permeability, anti-slip
Standard Weight (g/1 leg)
435+/-10(26cm)
Material (Sole)
EVA, synthetic rubber
Material (Skin)
artificial leather
Standard
JIS S-type equivalent
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 28 Black 1 pair 1 AZ-56380 19096376 92.99 SGD
In stock
17.5 25.5 Green 1 pair 1 AZ-56380 19096455 109.99 SGD
Shipped after 2018-05-01
17 23.5 Orange 1 pair 1 AZ-56380 19096534 109.99 SGD
Shipped after 2018-05-01
17.5 25.5 Saxe blue 1 pair 1 AZ-56380 19096218 129.99 SGD
Shipped after 2018-04-26
17.5 26 Saxe blue 1 pair 1 AZ-56380 19096227 92.99 SGD
In stock
18.5 29 Black 1 pair 1 AZ-56380 19096385 109.99 SGD
Shipped after 2018-05-01
16.5 22.5 Green 1 pair 1 AZ-56380 19096394 109.99 SGD
Shipped after 2018-05-01
17 24 Green 1 pair 1 AZ-56380 19096428 109.99 SGD
Shipped after 2018-04-26
17 25 Orange 1 pair 1 AZ-56380 19096568 109.99 SGD
Shipped after 2018-05-01
16.5 22.5 Saxe blue 1 pair 1 AZ-56380 19096157 109.99 SGD
Shipped after 2018-05-01
17 23.5 Saxe blue 1 pair 1 AZ-56380 19096175 109.99 SGD
Shipped after 2018-05-01
18 27 Saxe blue 1 pair 1 AZ-56380 19096245 93.99 SGD
In stock
16.5 22.5 Black 1 pair 1 AZ-56380 19096272 109.99 SGD
Shipped after 2018-04-26
17 24 Black 1 pair 1 AZ-56380 19096306 109.99 SGD
Shipped after 2018-05-01
18 27 Green 1 pair 1 AZ-56380 19096482 109.99 SGD
Shipped after 2018-04-26
18 28 Green 1 pair 1 AZ-56380 19096498 129.99 SGD
Shipped after 2018-04-26
18.5 29 Green 1 pair 1 AZ-56380 19096507 109.99 SGD
Shipped after 2018-05-01
17.5 26.5 Saxe blue 1 pair 1 AZ-56380 19096236 92.99 SGD
In stock
17.5 26.5 Black 1 pair 1 AZ-56380 19096358 92.99 SGD
In stock
17 24.5 Green 1 pair 1 AZ-56380 19096437 109.99 SGD
Shipped after 2018-05-01
17.5 26 Orange 1 pair 1 AZ-56380 19096586 109.99 SGD
Shipped after 2018-04-26
17 24.5 Saxe blue 1 pair 1 AZ-56380 19096193 109.99 SGD
Shipped after 2018-05-01
18.5 29 Saxe blue 1 pair 1 AZ-56380 19096263 129.99 SGD
Shipped after 2018-05-01
17.5 25.5 Black 1 pair 1 AZ-56380 19096333 92.99 SGD
In stock
16.5 23 Green 1 pair 1 AZ-56380 19096403 109.99 SGD
Shipped after 2018-05-01
17 23.5 Green 1 pair 1 AZ-56380 19096412 109.99 SGD
Shipped after 2018-05-01
17 25 Green 1 pair 1 AZ-56380 19096446 109.99 SGD
Shipped after 2018-05-01
16.5 22.5 Orange 1 pair 1 AZ-56380 19096516 109.99 SGD
Shipped after 2018-05-01
17 24 Orange 1 pair 1 AZ-56380 19096543 109.99 SGD
Shipped after 2018-04-26
17.5 26.5 Orange 1 pair 1 AZ-56380 19096595 92.99 SGD
In stock
18 27 Orange 1 pair 1 AZ-56380 19096604 109.99 SGD
Shipped after 2018-05-01
17 24 Saxe blue 1 pair 1 AZ-56380 19096184 109.99 SGD
Shipped after 2018-05-01
17 25 Saxe blue 1 pair 1 AZ-56380 19096202 129.99 SGD
Shipped after 2018-04-26
16.5 23 Black 1 pair 1 AZ-56380 19096288 109.99 SGD
Shipped after 2018-05-01
17 25 Black 1 pair 1 AZ-56380 19096324 109.99 SGD
Shipped after 2018-04-26
17.5 26 Black 1 pair 1 AZ-56380 19096342 92.99 SGD
In stock
18 27 Black 1 pair 1 AZ-56380 19096367 129.99 SGD
Shipped after 2018-04-26
16.5 23 Orange 1 pair 1 AZ-56380 19096525 109.99 SGD
Shipped after 2018-05-01
17.5 25.5 Orange 1 pair 1 AZ-56380 19096577 129.99 SGD
Shipped after 2018-04-26
16.5 23 Saxe blue 1 pair 1 AZ-56380 19096166 109.99 SGD
Shipped after 2018-05-01
17 23.5 Black 1 pair 1 AZ-56380 19096297 109.99 SGD
Shipped after 2018-04-26
17 24.5 Black 1 pair 1 AZ-56380 19096315 109.99 SGD
Shipped after 2018-04-26
17.5 26 Green 1 pair 1 AZ-56380 19096464 109.99 SGD
Shipped after 2018-04-26
17.5 26.5 Green 1 pair 1 AZ-56380 19096473 109.99 SGD
Shipped after 2018-04-26
17 24.5 Orange 1 pair 1 AZ-56380 19096552 129.99 SGD
Shipped after 2018-05-01
18 28 Saxe blue 1 pair 1 AZ-56380 19096254 92.99 SGD
In stock
18 28 Orange 1 pair 1 AZ-56380 19096613 109.99 SGD
Shipped after 2018-04-26
18.5 29 Orange 1 pair 1 AZ-56380 19096622 109.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Work shoes
4
From Japan
On 2018-02-06 22:32:31
It is easy to wear off. When wearing, if you put a toe in a shoe you can just wear it as a spot (※ shoelace only goes to the position where there is no obstacle to walking). Waterproofness is somewhat subtle. Even when I started wearing it, I was slightly dyed from the part of walking wrinkle (← part which breaks when walking) a little two months after I began to wear it. I do not pretend to walk in a wet place, but I was sorry a little despite the fact that my shoes are still solid.
This review is about item#19096218.
Machine maintenance at the factory
5
From Japan
On 2017-07-14 09:13:34
I am using it for 3 months The comfort is good and it is durable. There are things that I can take off, but I can do it easily. I also want to purchase.
This review is about item#19096342.
Construction site work
5
From Japan
On 2016-11-15 18:16:25
From the day after the item arrives, I am wearing comfortably at the construction site.
This review is about item#19096333.
easy work
1
From Japan
On 2016-07-08 14:18:50
Seams and threads of a part refracting near the little finger in one round after purchasing have been frayed. Comfort is not bad. Observing durability.
This review is about item#19096376.
Ideal for operation and handling
5
From Japan
On 2016-04-26 08:54:32
It is warm and easy to wear. It is surprisingly light and waterproofed. Once you buy it you will want to buy it again.
This review is about item#19096482.

Related Products