Buy more than* S$200* and get FREE SHIPPING

Waist Case For Belt Hold Case Box

3.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It does not conform to belt hold case box of part number HL18B. Stop using other than transportation and storage.
Case Dimensions (Length x Width x Height) (mm)
90x60x55
Inside Dimensions (Width x Length x Height) (mm)
48x82x50
Weight (g)
38
Material
PP
Compatible
HL3049-C/HL3049-D
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 Spare For HL3049 19182756 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Machine maintenance, overhaul
5
From Japan
On 2017-06-24 20:50:55
I also use it for temporary storage of screws and parts in the middle of overhaul
This review is about item#19182756.
Aerial work
4
From Japan
On 2017-05-29 16:50:06
I put the necessary parts in this case and carried it in the belt, but it touched the electric tool inserted on the waist and the hinge part broke. This time, I bought two for replenishment, but one of the cases arrived damaged and arrived the same way. Although it corresponded immediately after contact, perhaps it may be a problem with the strength of the case. Also, in this case, you seem to have problems with packing too? It is! Since there was a plastic bag in the side of the bundle of copying paper that was in it without cushioning material, did the bunch of paper rampage in the box, cracked by the box wall and cracked? Once again, thank you for considering methods of packing etc.
This review is about item#19182756.
As a screw of various kinds of work
5
From Japan
On 2017-04-06 10:27:24
I am very satisfied. With this you can prevent loss etc. Beforehand.
This review is about item#19182756.
To add an already used parts box
2
From Japan
On 2017-04-04 17:09:51
It's quite cheap and small compared to the original. Although it can not be helped in terms of price, I do not buy it anymore.
This review is about item#19182756.
Use it to put small objects and hang them on the belt.
5
From Japan
On 2017-03-04 20:43:29
I bought four, I bought one nail, one crimp terminal, one small iron scrap and drawn nail, and one spare. I have put it all in the lap bag up to now, but worry about putting it in my finger by inserting it into this as a subdivision has decreased. I am useful because it can be attached to a lapel other than a belt.
This review is about item#19182756.
Put a screw
1
From Japan
On 2016-07-12 06:09:44
There was a thing where the nail point warped and the lid did not close. Since it is about 90 yen, it is more troublesome to return it, but it was disposed of. It is necessary to have a sharp eye of the boxed person rather than the manufacturer inspection.
This review is about item#19182756.
Parts storage
5
From Japan
On 2016-06-07 15:52:31
It was good for parts storage. In other words, it seems that rock is a little sweet.
This review is about item#19182756.

Related Products