Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Overall Length (mm) Dimension (mm) TRUSCO Part Number Compatible Set Screw Compatible Cup Screw Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (mm) TRUSCO Part Number Compatible Set Screw Compatible Cup Screw Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 3 764-5546 M6 M4 100 23 1pc 1 206S-3 19164942 20.99 SGD
Shipped after 2018-05-01
145 1.5 764-5503 M3 M1.6-2 70 11 1pc 1 206S-1.5 19164915 20.99 SGD
Shipped after 2018-05-01
165 2.5 764-5538 M5 M3 90 14 1pc 1 206S-2.5 19164933 20.99 SGD
Shipped after 2018-05-01
210 4 764-5554 M8 M5 120 37 1pc 1 206S-4 19164958 22.99 SGD
Shipped after 2018-05-01
235 5 764-5562 M10 M6 140 55 1pc 1 206S-5 19164967 24.99 SGD
Shipped after 2018-05-01
155 2 764-5520 M4 M2.5 80 12 1pc 1 206S-2 19164924 20.99 SGD
Shipped after 2018-05-01
290 8 764-5589 M16 M10 180 150 1pc 1 206S-8 19164985 40.99 SGD
Shipped after 2018-05-08
320 10 764-5511 M18-20 M12 200 238 1pc 1 206S-10 19164994 55.99 SGD
Shipped after 2018-05-08
265 6 764-5571 M12-14 M8 160 90 1pc 1 206S-6 19164976 34.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of the fish screw
5
From Japan
On 2017-11-01 16:59:09
Work like a driver works fast. The tightening force is also sufficient.
This review is about item#19164915.

Related Products