Buy more than* S$200* and get FREE SHIPPING

Curing Tape (Low Adhesive Type)

4.45 (193)
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tape Thickness (mm) Base Material Color Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Base Material Color Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1box(30roll) 1 - 29968042 109.90 SGD
Shipped after 2017-12-18
- - - - - - 1box(30roll) 1 - 29968058 109.90 SGD
Shipped after 2017-12-18
- - - - - - 1roll 1 - 29868764 3.71 SGD
Shipped after 2017-12-18
- - - - - - 1roll 1 - 29868773 3.71 SGD
Shipped after 2017-12-18
about 0.13 Polyester (surface polyethylene coating) green 30 or more 2.4 or more Acrylic 1roll 1 - 19316745 4.02 SGD
Shipped after 2017-12-18
about 0.13 Polyester (surface polyethylene coating) green 30 or more 2.4 or more Acrylic 1box(30roll) 1 - 19316754 109.90 SGD
Shipped after 2017-12-18
- - - - - - 1box(30roll) 1 - 67298376 109.90 SGD
Shipped after 2017-12-18
- - - - - - 1roll 1 - 67298367 3.89 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 133
4 star 28
3 star 20
2 star 9
1 star 3
Review Rating: 4.45
193 Customer Reviews
The reviews are automatic translation.
To prevent sprinkling of other places for paint painting
5
From Japan
On 2017-12-12 23:10:58
Satisfied because it is easy to paste and easy to peel off. Since there is a little hardness, we decided to use a slightly softer one for subtle irregular places.
This review is about item#19316745.
Curing
5
From Japan
On 2017-12-12 09:37:07
It is good to be cheap because it is a consumable item. I think that glue remains as a product as well.
This review is about item#29868764.
Curing work
5
From Japan
On 2017-12-06 16:34:10
Usability is good. Also, I would like to consider purchasing.
This review is about item#29868764.
For curing at work
5
From Japan
On 2017-12-04 19:32:54
I was looking for a weak adhesive, so it was just right.
This review is about item#19316754.
Household garbage
5
From Japan
On 2017-11-29 21:30:28
It is likely to be used for home use, packaging, easy cleaning, etc.
This review is about item#19316745.
Maintenance of the motorcycle
5
From Japan
On 2017-11-29 17:47:54
During maintenance, it is used for cowl and tank scratch prevention raw. Although glue may remain when it is peeled off, it is satisfied because of moderate adhesive strength.
This review is about item#19316745.
Poster sticking to the outer wall
5
From Japan
On 2017-11-29 15:36:23
When firmly staying and peeling off, there is no residue left. Is good.
This review is about item#29868773.
For machine maintenance
4
From Japan
On 2017-11-26 07:02:33
Blue is convenient to distinguish from others in many green. It is obvious you use properly by packing goods.
This review is about item#29868764.
Bamiri etc. of the live house etc.
5
From Japan
On 2017-11-25 19:14:09
I feel that it is a bit thin, but I can use it enough because the usage method is memorandum rather than curing.
This review is about item#29868773.
Used to fix cushion material.
5
From Japan
On 2017-11-23 16:05:21
I am using it without any problem. I think whether it is useful if there is a knole with many windings.
This review is about item#29868773.

Related Products