Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M(23-26) 1 pair 1 A115204 19176307 -
N/A
[x]
M(23-26) 1 pair 1 A115203 19176298 10.99 SGD
Shipped after 2018-06-27
M(23-26) 1 pair 1 A115202 19176282 10.99 SGD
In stock
M(23-26) 1 pair 1 A115201 19176273 10.99 SGD
In stock
L(25-27.5) 1 pair 1 A115206 19176325 9.99 SGD
In stock
L(25-27.5) 1 pair 1 A115207 19176334 9.99 SGD
In stock
M(23-26) 1 pair 1 A115205 19176316 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For students and visitors of study school
5
From Japan
On 2018-05-28 14:53:48
A bright color is fine. It does not slip on the carpet tile, and it can walk smoothly. Since the destination is open, you do not have to sweat. The material is also easy to wear because the skin does not pedal. Because the shape is properly kept, it does not have to collapse. I also want to purchase M size.
This review is about item#19176334.
Wearing flooring floor indoor
2
From Japan
On 2017-12-11 18:24:14
The item reached, the break was entered in the high part of the foot on the first day after starting use. Although comfort is not bad, it is regrettable.
This review is about item#19176325.
For visitors
5
From Japan
On 2016-05-08 18:53:01
The color is also the hope of hope, it is light and easy to walk.
This review is about item#19176334.
With visitors
5
From Japan
On 2015-12-10 14:52:31
I like it very beautifully because there are not many pretty colors. I did not have the stock, but thank you for responding quickly.
This review is about item#19176334.