Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pruning Saw

3.50 (2)
Storage size and length (mm)
160
Materials (Blade)
SK-5
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
280x40x20
...see all>
Product Options
ADD TO CART
Edge Processing Plate Thickness (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Processing Plate Thickness (mm) Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shock hardening 0.6 (C) 1.5 1PCC 1 125mm 19182187 -
Discontinued
[x]
- 0.8 (C) 1.7 1PCC 1 125mm 19182196 -
Discontinued
[x]
Shock hardening 0.6 (C) 1.75 1PCC 1 125mm 19182162 -
Discontinued
[x]
Shock hardening 0.8 (C) 2.5 1PCC 1 125mm 19182178 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Branch of garden tree
3
From Japan
On 2017-02-06 10:45:56
Compact is attractive. It fits in the tool box and I am happy that I can not use it anywhere I do not know where I put it, but I can take it out immediately when I need it.
This review is about item#19182162.
Artificial bamboo for gardening
4
From Japan
On 2017-01-13 14:47:48
In fact I was imagining things a little narrower. I am looking for a woodworking saw for small workmanship.
This review is about item#19182187.

Related Products