Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Insulator Cutter

Purpose
Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene
Storage size and length (mm)
160
Materials (Blade)
SK-5
Plate Thickness (mm)
0.7
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
280x40x20
Pitch (mm)
(Namiha) 5.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 125mm 19182205 -
Discontinued
[x]
ADD TO CART

Related Products