NoteBuy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene
Materials (Blade)
SK-5
Plate Thickness (mm)
0.7
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
150x35x1
Pitch (mm)
(Namiha) 5.5
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 125mm 19182257 -
Discontinued
[x]

Related Products