Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pruning Saw

Purpose
Cutting of PVC, plastic, bamboo, Cutting of PVC, plastic, bamboo, Cutting of PVC, plastic, bamboo, Cutting of PVC, plastic, bamboo
Storage size and length (mm)
240
Edge Processing
Shock hardening
Materials (Blade)
SK-5
Plate Thickness (mm)
0.6
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
445x40x22
Pitch (mm)
(C) 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182284 -
Discontinued
[x]
ADD TO CART

Related Products