Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

5.00 (1)
Purpose
Possible to cut ALC board, ceramic siding, rebar in ALC boards, Copper Pipe, copper pipe, brass pipe, Possible to cut ALC board, ceramic siding, rebar in ALC boards, Copper Pipe, copper pipe, brass pipe, Possible to cut ALC board, ceramic siding, rebar in ALC boards, Copper Pipe, copper pipe, brass pipe, Possible to cut ALC board, ceramic siding, rebar in ALC boards, Copper Pipe, copper pipe, brass pipe
Storage size and length (mm)
240
Edge Processing
Shock hardening
Materials (Blade)
SK-85
Plate Thickness (mm)
0.6
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
445x40x22
Pitch (mm)
(C) 2.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of siding board
5
From Japan
On 2017-05-19 11:39:31
The board fell better than I imagined. We also cut vinyl chloride pipe lightly. The folding mechanism is also firm and easy to hold the grip. I would like a thin one for turning, if possible.
This review is about item#19182293.

Related Products