Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting aluminum tube, copper tube, lead pipe, Cutting aluminum tube, copper tube, lead pipe
Storage size and length (mm)
240
Edge Processing
Shock hardening
Materials (Blade)
SK-85
Plate Thickness (mm)
0.6
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
445x40x22
Pitch (mm)
(C) 1.05
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182302 -
Discontinued
[x]
ADD TO CART

Related Products