Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

4.00 (1)
Purpose
Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene
Storage size and length (mm)
240
Materials (Blade)
SK-5
Plate Thickness (mm)
0.7
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
445x40x22
Pitch (mm)
(Namiha) 5.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182318 19.20 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of insulation
4
From Japan
On 2016-10-19 18:57:54
Because it is a foldable type, it was not dangerous even if it was left in the waist bag and it could be used well than I thought it was usable.
This review is about item#19182318.

Related Products