Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Cutting of PVC, plastic, bamboo, Cutting of PVC, plastic, bamboo, Cutting of PVC, plastic, bamboo, Cutting of PVC, plastic, bamboo
Edge Processing
Shock hardening
Materials (Blade)
SK-5
Plate Thickness (mm)
0.6
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
245x35x0.6
Pitch (mm)
(C) 3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182345 12.99 SGD
In stock
ADD TO CART

Related Products