Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Spare Blade

Purpose
Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene, Cutting of insulation materials, cardboard, cotton rope, expanded polystyrene
Materials (Blade)
SK-5
Plate Thickness (mm)
0.7
Material (Grip)
TPR
Dimension (Length L x Width W x Thickness) (mm)
245x35x0.7
Pitch (mm)
(Namiha) 5.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 210mm 19182372 16.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products