Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pruning Saw

Purpose
Pruning of garden trees, Pruning of garden trees
Storage size and length (mm)
270
Edge Processing
Shock hardening
Materials (Blade)
SK-85
Plate Thickness (mm)
0.8
Material (Grip)
TRP
Dimensions (Height H x Width W x Depth D) (mm)
495x40x22
Pitch (mm)
(C) 3.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 240mm 19182388 -
Discontinued
[x]
ADD TO CART