Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning of garden trees, Pruning of garden trees
Edge Processing
Shock hardening
Materials (Blade)
SK-85
Plate Thickness (mm)
0.9
Pitch (mm)
(C) 3.8
...see all
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
430x110x40 1PCC 1 270mm 19182406 -
Discontinued
[x]
460x11x40 1PCC 1 300mm 19182415 -
Discontinued
[x]
ADD TO CART