Buy more than* S$200* and get FREE SHIPPING

Blade Type Scraper

Caution
Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly.
Purpose
Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty.
Dimensions (Width W x Height H x Depth D) (mm)
140x400x40
Blade Width (mm)
100
Weight (g)
377
Overall Length (mm)
300
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 SCS-3-300 19182652 15.64 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products