Buy more than* S$200* and get FREE SHIPPING

Blade Type Scraper

4.33 (3)
Caution
Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly.
Purpose
Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty.
Dimensions (Width W x Height H x Depth D) (mm)
80x180x20
Blade Width (mm)
40
Type
Blade retractable
Weight (g)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 SCS-1M 19182677 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
House cleaning work
4
From Japan
On 2018-01-29 10:14:37
Essential items at the time of removing dirt sticking to the floor and peeling off the seal. I think the body size and the fixing strength of the cutting edge are exactly right when cleaning the interior. For this product that covers the cutting edge with a cap, we chose this sliding type product considering the risk of losing the cap and the danger of mounting, but when frequently inserting and removing the cutting edge with rubber gloves, the fingertip of the rubber glove There was a thing that would be caught in the slide part, which caused several holes in the thumb part of the rubber glove on the right hand to make it bad. Since then, I am careful in closing the blades.
This review is about item#19182677.
Glass film, sticker peeling off
4
From Japan
On 2017-04-01 02:32:26
It is good that the fixing of the blade is a little more solid. The size is very good.
This review is about item#19182677.
Inspection sticker peeling off
5
From Japan
On 2017-02-28 21:25:35
I use it to peel off the inspection sticker stuck on the front windshield of the car. Because we use various products of SK - 11, it is my favorite brand! (^^)! It is cheap but it is solid!
This review is about item#19182677.

Related Products