Buy more than* S$200* and get FREE SHIPPING

Scraper Spare Blade

5.00 (1)
Caution
Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly.
Dimensions (Width W x Height H x Depth D) (mm)
65x120x30
Blade Width (mm)
40
Type
Blade retractable
Weight (g)
43
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCack(10Sheet) 1 SCS-2M-B 19182686 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off the sticker
5
From Japan
On 2017-04-02 15:15:52
I am worried whether the manufacturer can use it because it is different but OK.
This review is about item#19182686.

Related Products