Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blade Type Scraper

4.67 (3)
Caution
Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly., Use only for its intended purpose. Blade part is very sharp, please wear gloves and safety glasses and pay attention when handling. Do not touch the blade section. Make sure that the blade is mounted stable and correctly.
Purpose
Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty., Removing of dirt, adhesive objects like stickers from wooden floor, tiles. Removing of paint, putty.
Dimensions (Width W x Height H x Depth D) (mm)
130x220x25
Blade Width (mm)
90
Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 SCS-5SS 19182695 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Glue peeling on belt conveyor
5
From Japan
On 2017-12-11 20:26:29
Although it is used in a food factory, I bought it because wooden handle products will not be usable. There is no particular problem with regard to use.
This review is about item#19182695.
During painting work, when stain is peeled off
5
From Japan
On 2016-08-04 11:30:06
Ease of use, ease of blade replacement, ease of maintenance. Everything is perfect. Because it is easy to grasp, power is transmitted firmly even when working.
This review is about item#19182695.
Removal of dirt during painting work
4
From Japan
On 2016-07-20 16:28:57
It was very easy to handle and it was also good. Is it a difficult point that the blade is firmly put in and out? However, I would like to continue using it in the future.
This review is about item#19182695.

Related Products