Buy more than* S$200* and get FREE SHIPPING

Caulking Scraper Set

3.50 (2)
Caution
Use only for its intended purpose. Blade part is very sharp, please pay attention when handling. After use, wipe off the dirt with cloth, etc., Use only for its intended purpose. Blade part is very sharp, please pay attention when handling. After use, wipe off the dirt with cloth, etc., Use only for its intended purpose. Blade part is very sharp, please pay attention when handling. After use, wipe off the dirt with cloth, etc., Use only for its intended purpose. Blade part is very sharp, please pay attention when handling. After use, wipe off the dirt with cloth, etc.
Purpose
Removing and finishing of old caulk, Removing and finishing of old caulk, Removing and finishing of old caulk, Removing and finishing of old caulk
Dimensions (Width W x Height H x Depth D) (mm)
155x270x40
Weight (g)
132
Specification
For both direction work (remove caulking). With 5 pats., For both direction work (remove caulking). With 5 pats.
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
1Set 1 SKCS-1 19182713 16.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the exterior wall of the house
5
From Japan
On 2016-12-03 00:49:13
Caulking striking at the seams of the siding has become thin, so purchasing a DIY. I'm pretty happy that I could proceed smoothly.
This review is about item#19182713.
Removal of coking
2
From Japan
On 2016-06-01 10:19:34
I used it to peel off the old seal of the glass that the scraper blade's cutting edge taste is not so good, but I was struggling without being able to cut it cleanly whether my usage was bad.
This review is about item#19182713.

Related Products