Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Nipper (Slim)

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To work off
Dimensions C (mm)
51
Dimensions E (mm)
15
Material
MARUTOLOYI
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Size (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Size (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 760-8675 160 21 10 163 1pc 1 PL-786 19188812 34.99 SGD
In stock
105 760-8667 140 19 9 143 1pc 1 PL-785 19188803 34.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products