Buy more than* S$200* and get FREE SHIPPING

Silicovanadomolybdic mini (stainless steel nippers, narrow type)

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
To work off
Size (mm)
125
Cutting Capacity (mm) Annealed Copper Wire
0.2-1.0
Cutting Capacity (mm) Mild Steel Wire
0.2-0.6
Dimensions C (mm)
48
Dimensions B (mm)
8
Dimensions E (mm)
20
Dimensions D (mm)
7
Dimensions A (mm)
125
Weight (g)
50
TRUSCO Part Number
760-8241
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KM-057 19189336 35.99 SGD
Shipped after 2018-02-22
ADD TO CART

Related Products