Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire rope cutter

Purpose
Cutting work., Cutting work.
Size (mm)
190
Cutting Capacity (phi mm) Hard Wire
2.5
Cutting Capacity (phi mm) Steel Wire
4
Dimensions C (mm)
41
Dimensions B (mm)
24
Dimensions E (mm)
24
Dimensions D (mm)
21
Dimensions A (mm)
193
Weight (g)
255
Material
MARUTOLOYI
TRUSCO Part Number
760-8861
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 W-D88 19190027 56.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products