Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyurethane Braid Hose For Air

4.24 (29)
Normal Opreration Pressure
0.78
Maximum Working Pressure (MPa)
1.47
Operating Temperature Range (deg C)
-40-60
...see all>
Product Options
ADD TO CART
Hose Dimension (mm) Fluid Hose Length (m) Color Weight (kg) Material Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (mm) Fluid Hose Length (m) Color Weight (kg) Material Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5x12.5 - 20 - 1.5 - - 1roll(20m) 1 M8512.5-020 19316553 66.99 SGD
In stock
8.5x12.5 - 30 - 2.25 - - 1roll(30m) 1 M8512.5-030 19316562 98.99 SGD
In stock
8.5x12.5 - 50 - 3.75 - - 1roll(50m) 1 M8512.5-050 19316578 169.99 SGD
In stock
8.5x12.5 - 100 - 7.5 - - 1roll(100m) 1 M8512.5-100 19316587 309.99 SGD
In stock
6.5x10 - 30 - 1.5 - - 1roll(30m) 1 M6510-030 19316517 70.99 SGD
In stock
6.5x10 - 50 - 2.5 - - 1roll(50m) 1 M6510-050 19316526 119.99 SGD
In stock
6.5x10 - 100 - 5 - - 1roll(100m) 1 M6510-100 19316535 219.99 SGD
In stock
8.5x12.5 - 10 - 0.75 - - 1roll(10m) 1 M8512.5-010 19316544 34.99 SGD
In stock
6.5x10 Air 20 Red 1 Polyurethane / reinforcing thread For air tool hose. 1roll(20m) 1 M6510-020 19316508 45.99 SGD
In stock
6.5x10 Air 10 Red 0.5 Polyurethane / reinforcing thread For air tool hose. 1roll(10m) 1 M6510-010 19316492 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 3
2 star 1
1 star 2
Review Rating: 4.24
29 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-06-09 10:01:27
Although it is cheap with joints, disposal of unnecessary parts does not go out, too, setting of only hose is grateful.
This review is about item#19316508.
As a relay hose between air tools
5
From Japan
On 2018-04-04 17:08:42
I used it to connect from the compressor to the hose reel. I cut according to the length to use and attached couplers at both ends, but it was easy to work with moderate softness.
This review is about item#19316492.
Private car management etc.
5
From Japan
On 2018-03-29 15:54:16
The hose which I was using from before has occurred frequently from cracks due to deterioration, joints have been rebuilt hose only by reusing.
This review is about item#19316492.
Machine maintenance
2
From Japan
On 2017-11-24 22:10:50
Basically there is no problem as a hose, but it is a fun feeling how warm hooks attach. When pressure is not applied, it is somehow round (state like a product image) but it can be folded, but when it is pressurized it will become a mojamoja. In our house basically keeps connecting to the piping throughout the year, although it keeps rolling in the corner during work, but this hose can not handle it so be careful It would be a purchase one and a half years ago so I hope it is being improved
This review is about item#19316544.
Car maintenance
5
From Japan
On 2017-10-27 19:16:35
I purchased it for replacing the hose reel used for over 10 years. I thought that the thickness of the hose used was different, but when I tried to remove it, it was about the same thickness in the clean part of the base. It became thick with deterioration I do not know the durability, but the feel I used does not change.
This review is about item#19316508.
For extension of use when using air equipment
5
From Japan
On 2017-10-15 17:13:13
I use it for extension when using air equipment. It is inexpensive and easy to use.
This review is about item#19316492.
Maintenance of a car
5
From Japan
On 2017-09-21 16:23:18
I think that it is very good, good product of COSPA. There was no problem on the quality at all.
This review is about item#19316508.
Air tool work
4
From Japan
On 2017-09-01 17:50:31
Along with existing air hose deterioration, purchased newly. It has flexibility and workability has improved.
This review is about item#19316553.
Machine messing with cars, two wheels, etc. and cleaning air blowing ...
4
From Japan
On 2017-07-07 14:39:16
Because there are many circumstances to go around the floor of the concree so many times I will consider using it for a long time I can use it pleasantly if I get strange I can use it comfortably "I think" is a sense of expendable items! Who can ask for "supple" in the hose is better to be searched for different materials ...
This review is about item#19316492.
Maintenance work etc.
5
From Japan
On 2017-04-06 18:49:26
As long as you use it, it will deteriorate and air leakage will occur, so it is a consumable item before exploding.
This review is about item#19316492.

Related Products