Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker PUMA Kick Flip Blue Low

3.00 (2)
Purpose
Construction, transportation industry
Material (toe core)
synthetic resin
Foot Width
3E equivalent
Functions
heat resistant bottom, grip force, permeability, shock absorption, antimagnetic, adiabaticity
Material (Sole)
rubber
Material (Skin)
microfiber / nylon
Standard
JSAA A type
Color
Blue
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1 pair 1 64.321.0 19228256 139.99 SGD
Shipped after 2018-04-23
26 1 pair 1 64.321.0 19228265 139.99 SGD
Shipped after 2018-04-23
24.5 1 pair 1 64.321.0 19228238 139.99 SGD
Shipped after 2018-04-27
25 1 pair 1 64.321.0 19228247 139.99 SGD
Shipped after 2018-04-23
26.5 1 pair 1 64.321.0 19228274 139.99 SGD
Shipped after 2018-04-27
27 1 pair 1 64.321.0 19228283 139.99 SGD
Shipped after 2018-04-23
28 1 pair 1 64.321.0 19228292 139.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Air Conditioning Maintenance
2
From Japan
On 2016-11-03 22:15:35
This time I tried picking it in the design. But the weight more than twice the weight of shoes ever is too hot.
This review is about item#19228238.
Machine maintenance
4
From Japan
On 2016-10-14 17:09:25
I think that it is light and easy to wear Always choose your favorite safety shoes when you discount 10%.
This review is about item#19228292.