Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (phi mm) Color Dimension (mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Color Dimension (mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 - 1800 - - 1pc 1 LY-220UB 19346188 5.99 SGD
In stock
5 - 1800 - - 1pc 1 LY-220UB 19346163 5.99 SGD
In stock
5 - 1800 - - 1pc 1 LY-220UB 19346154 5.99 SGD
In stock
5 - 1800 - - 1pc 1 LY-220UB 19346172 5.99 SGD
Shipped after 2018-09-06
5 Black (BK) 1800 steel X4 or outer cap 1PC 1 LY-220UB 12112677 5.99 SGD
In stock
5, 5 Blue (BL), Blue (BL) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-220UB 36674811 -
Discontinued
[x]
5, 5 Red (RD), Red (RD) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 piece 1PC 1 LY-220UB 36674827 -
Discontinued
[x]
5, 5 Gray (GY), Gray (GY) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-220UB 36674836 -
Discontinued
[x]
5, 5 Pink (PK), Pink (PK) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-220UB 36674845 5.99 SGD
In stock
5, 5 White (WH), White (WH) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-220UB 36674854 -
Discontinued
[x]
5, 5 Yellow (YW), Yellow (YW) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-220UB 36674863 5.99 SGD
In stock
5, 5 Orange (MO), Orange (MO) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-220UB 36674872 5.99 SGD
In stock
5, 5 Green (MG), Green (MG) 1800, 1800 steel, Steel X4 or outer cap, Outer cap x4 piece 1PC 1 LY-220UB 36674881 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 5
3 star 5
2 star 4
1 star 1
Review Rating: 4.21
39 Customer Reviews
The reviews are automatic translation.
Restore
5
From Japan
On 2018-03-05 14:55:30
It is used for a restore of a road car that has become rusty. It became fashionable with a red felt color on the white car body.
This review is about item#19346188.
Used for direct mount type brakes
4
From Japan
On 2017-12-06 16:19:01
For direct mount type brake, cable adjuster "SM - CB 90" It is necessary to put it in the middle. Compared to made by Shimano when trying to put the outerwear made of monotaro It is tight and difficult to insert because it is as thick as 0.1 mm. If you make it with an alligator you can insert it as much as Shimano. In a case where subtle dimensional difference affects implementation or not, I learned a lot. Besides that, it seems that some people are more flexible.
This review is about item#19346154.
Used for maintenance of bicycle
5
From Japan
On 2017-07-17 20:45:30
I wanted to change the color so I bought it. It became a good feeling.
This review is about item#36674872.
Used for cross bikes
5
From Japan
On 2017-07-06 23:14:53
It can be used without any complication compared with Shimano. Because the Osaka soul did not have black.
This review is about item#12112677.
Bicycle maintenance
5
From Japan
On 2016-07-03 20:49:20
I used it by exchanging wires of an old brake. It was nice to have chosen the color.
This review is about item#36674872.
Bicycle maintenance
4
From Japan
On 2016-06-13 16:03:21
Compared to Shimano products, this one seems to be somewhat flexible and easy to work on when wiring cables. Slight cost reduction is possible.
This review is about item#12112677.
City cycle brake wire exchange
5
From Japan
On 2016-03-23 15:14:56
Exchange with the manufacturer's stainless steel cable at the same time. I thought that it was a little wasteful in the city cycle, but even one year passed, the movement was smooth and satisfied with the good quality without deteriorating the appearance. It may be a good idea to use something good that is slightly higher than the city cycle that is prone to ridicule and rain.
This review is about item#36674854.
To dress up
5
From Japan
On 2016-03-02 23:07:25
I used it for dressing up. Personally, I am very happy. However, I felt that the color was thinner than I expected, and it was still matte yellow. Whatever MTB confidence was Matt Red. I was satisfied as a product.
This review is about item#36674863.
To dress up
5
From Japan
On 2016-03-02 22:51:22
I used it for dressing up. Personally, I am very happy. However, I felt that the color was thinner than I expected, and it was still matte yellow. Whatever MTB confidence was Matt Red. I was satisfied as a product.
This review is about item#36674863.
Used for repairing a bicycle at home
5
From Japan
On 2016-01-16 21:37:07
It was good that good ones could be obtained at reasonable prices.
This review is about item#36674836.

Related Products