Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (phi mm) Color Dimension (mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Color Dimension (mm) Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Black (BK) 2000 steel X4 or outer cap 1PC 1 LY-166UD 12112695 6.99 SGD
In stock
4 - 2000 - - 1pc 1 LY-166UD 19347107 6.99 SGD
In stock
4 - 2000 - - 1pc 1 LY-166UD 19347116 6.99 SGD
In stock
4 - 2000 - - 1pc 1 LY-166UD 19347082 6.99 SGD
In stock
4 - 2000 - - 1pc 1 LY-166UD 19347098 6.99 SGD
In stock
4, 4 Blue (BL), blue (BL) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 piece 1PC 1 LY-166UD 36674897 -
Discontinued
[x]
4, 4 Red (RD), Red (RD) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 piece 1PC 1 LY-166UD 36674906 -
Discontinued
[x]
4, 4 Gray (GY), Gray (Gy) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 piece 1PC 1 LY-166UD 36674915 -
Discontinued
[x]
4, 4 Pink (PK), Pink (PK) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-166UD 36674924 6.99 SGD
In stock
4, 4 White (WH), White (WH) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-166UD 36674933 -
Discontinued
[x]
4, 4 Yellow (YW), Yellow (YW) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-166UD 36674942 6.99 SGD
In stock
4, 4 Orange (MO), Orange (MO) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-166UD 36674951 6.99 SGD
In stock
4, 4 Green (MG), Green (MG) 2000, 2000 steel, Steel X4 or outer cap, Outer cap x4 1PC 1 LY-166UD 36674967 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 8
3 star 3
2 star 5
1 star 3
Review Rating: 4.35
63 Customer Reviews
The reviews are automatic translation.
Change wire
5
From Japan
On 2017-12-17 16:03:31
I have purchased it several times. It is cheap and good product. I will also purchase it.
This review is about item#12112695.
Bicycle maintenance
5
From Japan
On 2017-12-13 04:52:56
As measured by 200 cm, 67 g We used the wire for the rear derailleur made of cheel, which was partially stripped and the movement became frustrating, when making it a full outer. Change the cable line along "Down tube - Chainstay" → "Top tube - Seat stay" and cut it to about 150 cm (cross bike). Although it looks awkward, it did not expose the cable directly to the rain water, and I was able to loosen the R near the rear end. There was no problem in combination with "Shift inner cable for ATB, MTB, ROAD for bicycle" purchased at the same time.
This review is about item#12112695.
Shift cable exchange
4
From Japan
On 2017-12-06 21:35:58
I fell down without holding for 2 months. I will never order again.
This review is about item#36674924.
Maintenance of mountain bike
5
From Japan
On 2017-11-11 17:40:59
I was able to work with confidence with prompt response. I'm very satisfied with the exchange completed successfully,
This review is about item#19347107.
Shift outer cable replacement
5
From Japan
On 2017-10-24 21:13:43
Because the outer cable deteriorated over time, I purchased it and exchanged myself. I can use it normally.
This review is about item#12112695.
Bicycle repair
5
From Japan
On 2017-10-02 23:11:09
The flashy pink color makes it easy to distinguish it from brake wire Become an accent
This review is about item#36674924.
Exchange of old outerwear
5
From Japan
On 2017-10-01 10:49:03
I chose by cheapness. It is not too hard, the movement of the inner cable is also smooth.
This review is about item#19347082.
To repair.
5
From Japan
On 2017-09-23 15:20:45
I think whether price and quality are like this. I will also buy next.
This review is about item#36674915.
For bicycles
1
From Japan
On 2017-09-12 09:50:07
I split in a year and a half, I can not use the gearshift because the inside Kaifuru was made. No durability.
This review is about item#36674915.
Periodic replacement parts for bicycles
5
From Japan
On 2017-09-02 21:32:32
Even if you are asked for comments, it is quite normal.
This review is about item#12112695.

Related Products