Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carabiner

4.30 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Not for mountain climbing. Not suitable for heavy objects such as electric tools. Watch your fingers when using. Detaching at high places is dangerous.
Dimensions (Width W x Height H) (mm)
32x60
Diameter (phi mm)
about 5.5
Material
aluminum
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue / Silver 1pc 1 MKA-100BL 19330422 -
Discontinued
[x]
Black/Silver 1pc 1 MKA-100BK 19330413 -
Discontinued
[x]
Red / Silver 1pc 1 MKA-100R 19330438 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Easy fixation
2
From Japan
On 2017-04-10 12:17:45
I'm going to use mind as it seems likely to bend soon as I fix it so it's going to bend easily. It seems better to avoid heavy objects.
This review is about item#19330438.
Climbing
5
From Japan
On 2017-01-06 10:03:34
Especially without problems, we can use it without color baldness. It was a very good one.
This review is about item#19330422.
When you want to put together some keys
5
From Japan
On 2016-10-29 18:14:21
The size is just right, very easy to use. There are also three colors in color.
This review is about item#19330438.
In order to use the key of the car stopped on the pants.
5
From Japan
On 2016-10-24 16:48:02
I think that it can be used normally and the price is cheaper than the nearby home center.
This review is about item#19330413.
To fix the detached poly net
4
From Japan
On 2016-08-18 07:09:06
I can use it without problems. I am glad that there are more choices of size.
This review is about item#19330438.
When hanging multiple thin strings (rope) etc.
5
From Japan
On 2016-08-07 19:45:56
It may be cheap in price, if it is possible to have a partition (hole) in the upper part if possible. Convenient when you want to put together multiple, light and very good.
This review is about item#19330413.
Mooring of goats
4
From Japan
On 2016-06-27 00:23:37
Thank you very much!
This review is about item#19330413.
For small articles
5
From Japan
On 2016-05-11 08:01:26
Light and simple, just right size for accessories.
This review is about item#19330413.
For hanging the insulock
3
From Japan
On 2016-05-05 17:20:43
I can use it normally without problems
This review is about item#19330413.
Establishment of signboard at the kindergarten games meeting
5
From Japan
On 2016-03-05 07:10:33
It has the necessary and sufficient strength, it is inexpensive, I am very satisfied
This review is about item#19330413.

Related Products