Buy more than* S$200* and get FREE SHIPPING

Crimp terminal with insulation coating Lead open type nylon

Dimensions l2 (mm)
9.5
Dimension d1(phi mm)
2.2
Dimensions d2 (mm)
3.2
...see all>
Product Options
ADD TO CART
Compatible Electric Wire Range AWG (#) Compatible Electric Wire Range Stranded Conductor (mm2) Dimensions F1 (mm) Plate Thickness (mm) Dimension l (mm) Dimensions B (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire Range AWG (#) Compatible Electric Wire Range Stranded Conductor (mm2) Dimensions F1 (mm) Plate Thickness (mm) Dimension l (mm) Dimensions B (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20-16 0.5-1.65 5 0.8 14.2 5.6 19.2 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 APF1.25-M3CL 06656003 12.46 SGD
Shipped after 2017-12-27
22-20 0.3-0.5 5.9 0.5 12.5 5.2 18 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 APF0.5-3CL 06655635 16.05 SGD
Shipped after 2017-12-27
ADD TO CART