Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shaft diameter with shaft 3 mm

Caution
*For safety, pay attention to the length protruding, please use at the maximum rotation speed or less. * For safety, please use protective eyewear.
Purpose
Alloy steel, carbon steel, stainless steel, general steel material (for general hand grinder)
Coupling
N
...see all>
Product Options
ADD TO CART
Maximum Rotation Speed (min-1[r. p.m]) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Rotation Speed (min-1[r. p.m]) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62400 #60 1pack(5pc) 1 G3235 19739073 19.99 SGD
Shipped after 2018-05-07
95000 #80 1pack(5pc) 1 G3232 19739046 19.99 SGD
Shipped after 2018-05-07
45600 #60 1pack(5pc) 1 G3236 19739082 19.99 SGD
Shipped after 2018-05-07
105000 #80 1pack(5pc) 1 G3231 19739037 19.99 SGD
Shipped after 2018-05-07
36000 #60 1pack(5pc) 1 G3237 19739098 19.99 SGD
Shipped after 2018-05-07
88000 #60 1pack(5pc) 1 G3233 19739055 19.99 SGD
Shipped after 2018-05-07
72000 #60 1pack(5pc) 1 G3234 19739064 19.99 SGD
Shipped after 2018-05-07
ADD TO CART