Buy more than* S$200* and get FREE SHIPPING

Precision hand grinder L-6

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Torque (N cm)
24.52
Chucking Ability (mm)
phi3,phi6
Rated Power Consumption (W)
400
Rated Current (A)
4.2
No Load Rotation Speed (min-1[r.p.m])
30000
Power (V)
AC100 50/60Hz
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 L-6 19753335 589.90 SGD
Shipped after 2017-12-21
ADD TO CART