Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sewing Scissors

5.00 (1)
Purpose
Cloth either thick or thin can be cut smoothly., Cloth either thick or thin can be cut smoothly.
2015 Trusco Published Pages
2 0644
Edge Processing
Bead blast finish
Blade Thickness (mm)
4 (base material)
Material
Blade portion: molybdenum vanadium stainless steel, Grip: olefin-based elastomer resin
...see all>
Product Options
ADD TO CART
AS ONE Part Number Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Blade Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 95 178 230 1PC 1 7230 19594277 63.99 SGD
In stock
1-7269-02 95 215 250 1PCC 1 7250 19594286 69.99 SGD
In stock
1-7269-03 150 313 300 1PC 1 7300 19594313 109.99 SGD
In stock
- 90 152 205 1PCC 1 7205 19594304 51.99 SGD
In stock
- 125 257 280 1PCC 1 7280 19594295 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating seat rubber
5
From Japan
On 2017-10-17 18:06:06
I purchased it again because I purchased it before. Sharpness is outstanding, even when used for a long time the hands are not tired.
This review is about item#19594286.

Related Products