Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 1 pair 1 ST300 19788843 73.99 SGD
Shipped after 2018-04-26
25.5 1 pair 1 ST300 19788913 73.99 SGD
Shipped after 2018-04-26
24 1 pair 1 ST300 19788588 73.99 SGD
Shipped after 2018-04-27
24.5 1 pair 1 ST300 19788597 73.99 SGD
Shipped after 2018-04-26
25 1 pair 1 ST300 19788606 73.99 SGD
Shipped after 2018-04-26
25.5 1 pair 1 ST300 19788615 73.99 SGD
Shipped after 2018-04-26
24.5 1 pair 1 ST300 19788798 73.99 SGD
Shipped after 2018-04-27
26.5 1 pair 1 ST300 19788834 73.99 SGD
Shipped after 2018-04-27
29 1 pair 1 ST300 19788965 73.99 SGD
Shipped after 2018-04-27
26 1 pair 1 ST300 19788624 73.99 SGD
Shipped after 2018-04-26
26.5 1 pair 1 ST300 19788633 73.99 SGD
Shipped after 2018-04-23
25 1 pair 1 ST300 19788703 73.99 SGD
Shipped after 2018-04-27
26.5 1 pair 1 ST300 19788737 73.99 SGD
Shipped after 2018-04-27
29 1 pair 1 ST300 19788764 73.99 SGD
Shipped after 2018-04-27
30 1 pair 1 ST300 19788773 73.99 SGD
Shipped after 2018-04-27
28 1 pair 1 ST300 19788956 73.99 SGD
Shipped after 2018-04-27
30 1 pair 1 ST300 19788974 73.99 SGD
Shipped after 2018-04-26
30 1 pair 1 ST300 19788676 73.99 SGD
Shipped after 2018-04-26
28 1 pair 1 ST300 19788755 73.99 SGD
Shipped after 2018-04-27
26 1 pair 1 ST300 19788922 73.99 SGD
Shipped after 2018-04-26
26.5 1 pair 1 ST300 19788938 73.99 SGD
Shipped after 2018-04-26
27 1 pair 1 ST300 19788947 73.99 SGD
Shipped after 2018-04-27
27 1 pair 1 ST300 19788642 73.99 SGD
Shipped after 2018-04-27
28 1 pair 1 ST300 19788658 73.99 SGD
Shipped after 2018-04-27
24.5 1 pair 1 ST300 19788694 73.99 SGD
Shipped after 2018-04-27
25 1 pair 1 ST300 19788807 73.99 SGD
Shipped after 2018-04-27
26 1 pair 1 ST300 19788825 73.99 SGD
Shipped after 2018-04-27
28 1 pair 1 ST300 19788852 73.99 SGD
Shipped after 2018-04-27
25.5 1 pair 1 ST300 19788712 73.99 SGD
Shipped after 2018-04-27
24 1 pair 1 ST300 19788782 73.99 SGD
Shipped after 2018-04-27
25.5 1 pair 1 ST300 19788816 73.99 SGD
Shipped after 2018-04-27
24.5 1 pair 1 ST300 19788895 73.99 SGD
Shipped after 2018-04-27
25 1 pair 1 ST300 19788904 73.99 SGD
Shipped after 2018-04-27
29 1 pair 1 ST300 19788667 73.99 SGD
Shipped after 2018-04-27
24 1 pair 1 ST300 19788685 73.99 SGD
Shipped after 2018-04-27
26 1 pair 1 ST300 19788728 73.99 SGD
Shipped after 2018-04-27
27 1 pair 1 ST300 19788746 73.99 SGD
Shipped after 2018-04-26
29 1 pair 1 ST300 19788868 73.99 SGD
Shipped after 2018-04-26
30 1 pair 1 ST300 19788877 73.99 SGD
Shipped after 2018-04-27
24 1 pair 1 ST300 19788886 73.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
2
From Japan
On 2018-03-31 15:30:11
Until now I wore shoes with sneakers of string type, but I thought that the slippon type was also good, I found it looking for a color based on dirt that is not noticeable black. Although it is a bit expensive, I think that the design is simpler than other slippons. Because socks are wearing two pieces, I always wear one size larger, because there is no string or a little loose, the heel will be cape capa when walking. Because there is no cord, I felt that I wanted to raise the hold of the heel part. So this time there are 2 stars. Next time I would like to try just size. Also, it is not heavy, it is light at all.
This review is about item#19788606.
When carrying baggage
4
From Japan
On 2017-04-06 18:52:23
At first, the tip did not hit the fingers, but as you wear, the left thumb hits the iron plate and you are concerned. It hurts a little.
This review is about item#19788615.
Port handling
1
From Japan
On 2016-04-19 16:03:11
Too heavy
This review is about item#19788658.
Repair work of outing etc.
2
From Japan
On 2016-02-13 23:28:20
It is easy to wear without an obstructive string all the time, but it is painful to hit the malleoli, because the shoe's stiffness is hard when walking. I will be saved if you improve.
This review is about item#19788676.